Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 13,000 rpm, 0.8 hp
Mfr # CP3109-13A4
Zoro # G3297150
product price:Â $1,059.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 1/2 in
Air Inlet
3/8 in
Horsepower
0.8 hp
Free Speed
13,000 rpm
Max. Speed
13,000 RPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP3109-13A4
Zoro #
G3297150
UPC #
015451685829
Country of Origin
Hungary
Dimensions
Overall Length
8 1/2 in
Min. Hose Size
3/8 in
Spindle Thread Size
3/8"-24
Wheel Diameter
4 in
Air Inlet Connection Size
3/8 in
Details
Item
Angle Grinder
Air Inlet
3/8 in
Horsepower
0.8 hp
Free Speed
13,000 rpm
Max. Speed
13,000 RPM
Grinder Type
Angle
Handle Material
Composite
Duty
Heavy Duty
Throttle
Safety Lever
CFM @ Full Load
32.0
Grinder Orientation
Angle
Housing Material
Steel
Lever Type
Safety Lever
Tool Weight
2.6 lb
Vibration Level
9.3 m/sq sec
Safety Features
Streamlined Safety Lever
Exhaust Location
Rear
Air Consumption
32 cfm
Power Source
Air Powered
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.8 hp, Max. Speed 13,000 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.