Shop CHICAGO PNEUMATIC
See all product information
Create Account
Battery Torque Wrench, 3/4 in, Pack, 36V, 2.5Ah, Torque 240 ft.lb, 20 RPM
- Mfr # CP8603
- Zoro # G423294663
product price:Â
$
7,908.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Handle Type
Pistol
No Load RPM
20 rpm
Material
Steel
Width
3.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP8603
- Zoro #
- G423294663
- UPC #
- 15451804824
- Country of Origin
- Hungary
- Item
- Cordless Wrench
- Handle Type
- Pistol
- No Load RPM
- 20 rpm
- Material
- Steel
- Output Drive Type
- Square
- Starting System
- Trigger
- Battery Amp
- 2.5 A
- Max. Torque
- 240 Ft.-Lb.
- Color
- Black, Red
- Voltage
- 36 V
Dimensions
- Drive Size
- 3/4 in
- Width
- 3.03 in
- Depth
- 11.22 in
- Overall Length
- 14.29 in
Description
CP86 is an innovative battery nutrunner designed for bolting applications in various industries such as energy, heavy equipment or maintenance. Combined with CPLinQ (only on Connected, Connected Quality and Torque Check versions), CP86 series is the first solution easy-to-handle and enabling to secure process quality while in the field. The different models cover a wide torque range with high precision and durability. Thanks to its lightweight battery, it also offers extended mobility in the field. It can be ordered as pack with charger, two batteries and reaction arm or just as bare tool.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.