Zoro Homepage
This item is Discontinued.
Chicago Pneumatic Belt Sander 3/4" 6151939780

Belt Sander 3/4" (Discontinued)

  • Mfr # 6151939780
  • Zoro # G600936362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6151939780
Zoro #
G600936362
UPC #
15451564483
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15"
Min. Hose Size
3/8 in
Spindle Thread Size
0.25 "
Height
1 1/2"

Details

Free Speed
20,000 rpm
Average CFM @ 15 Second Run Time
15 cfm
Features
Excellent for paint removal, smoothing and rust removal in limited space applications; Quick-change belt replacement; Rubber molded grip; Adjustable sanding arm; 3/4" (20 mm) capacity; Handle exhaust and swivel air inlet
Free speed air consumption
14.6 cfm
Sound Power
101.5 dBa
Noise level
90.5 dBa
Vibration
<2.5 m/s (ISO-28927-3)
Power
380 W; 0.51 hp
Air Consumption
30 cfm

Description

Air belt sander, heavy duty, 20,000 rpm, 3/4" x 20.4" belt, with adjustable sanding arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.