Shop CHICAGO PNEUMATIC
See all product information
Create Account
Belt Sanding, 13/16 x 18 in, 120 Grit (10 PCS), 10PK
- Mfr # 8940169728
- Zoro # G923302561
product price:Â
$
41.49
/pk of 10, $4.15/ea
Key Features
Belt Size
0.813 x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8940169728
- Zoro #
- G923302561
- UPC #
- 15451595944
- Country of Origin
- Ireland
Dimensions
- Belt Size
- 0.813 x 18 in
Details
- Item
- Sanding Belt
Description
Chicago Pneumatic abrasive belts used with belt sanders to smooth, shape, or finish various materials. They come in different grits (coarse to fine) and sizes.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.