BLADES PACK OF 5, SHANK HEX 5/8 INCH

  • Mfr # 6152505280

  • Zoro # G916246278


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
B20, B20-0, B20-00, B20-1
For Use With
8 in Scraper
Size
8 in
Material
Steel
Includes
(5) Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6152505280
Zoro #
G916246278
UPC #
015451790257
Country of Origin
United Kingdom

Dimensions

Size
8 in

Details

Compatible Manufacturer Part Number
B20, B20-0, B20-00, B20-1
For Use With
8 in Scraper
Item
Blades
Material
Steel
Includes
(5) Blades

Description

Blades, Size 8 in, Steel, Includes (5) Blades, For Use With 8 in Scraper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.