Blank Chisel
Mfr # P054184
Zoro # G7379093
product price: $53.99
/eaKey Features
Fits Brand
CHICAGO PNEUMATIC
Overall Length
1 1/2 in
Shank Design
Hex
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P054184
Zoro #
G7379093
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 1/2 in
Maximum Drilling Depth
1 9/16 in
Shank Hex Size
1/8 in
Drill Bit Size
7/64 in
Details
Item
Chisel
Fits Brand
CHICAGO PNEUMATIC
Shank Design
Hex
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
Chisel Type
Flat Chisel
Cutting Application
Chiseling, Cleaning, Scaling, Scraping, Cutting
Chisel Scaler Style
[object Object]
Non-Sparking
No
Material - Machining
High Speed Steel
For Tool Type
Engraving Pen
Decimal Equivalent
0.1
Chisel Collar Shape
Round
Shank Type - Machining
Hex
Sub Brand
Chicago Pneumatic
Description
Chisel for CP9361, Product Type Chisel, Compatible Grainger Part Number 11C991, Compatible Manufacturer Model Number CP9361, Overall Length 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.