Shop CHICAGO PNEUMATIC
See all product information
Create Account
Burr Kit, Double Cut, 6 mm Shank (5 PCS), 5PK
- Mfr # 8940171787
- Zoro # G423300463
product price:Â
$
274.99
/pk of 5, $55.00/ea
Free Shipping & Returns
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8940171787
- Zoro #
- G423300463
- UPC #
- 15451717438
- Country of Origin
- Ireland
Details
- Color
- Black
- Item
- Carbide Burr
Description
Chicago Pneumatic Carbide burrs are versatile accessories used for various tasks including: grinding, cutting, welding and chamfering.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.