Caulking Gun Trigger Control
Mfr # CP9885
Zoro # G4523788
product price: $72.89
/eaKey Features
Material
Steel
Application
Sealing Joints
Series
CP9885
Overall Length
6 3/5 in
Product Type
Caulk Gun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP9885
Zoro #
G4523788
UPC #
015451607432
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 3/5 in
For Container Size+1
15 oz
Details
Item
Caulk Gun Trigger Control
Material
Steel
Application
Sealing Joints
Series
CP9885
Product Type
Caulk Gun
For Container Type+1
Cartridge
Grip Style
Standard
Frame Style
Full Barrel
Barrel Materials
Steel
Description
Caulk Gun Trigger Control, Frame Style Full Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.