Zoro Homepage

Chicago Pneumatic CPT7722 3-8 Inch Butterfly Impact

  • Mfr # CPT7722

  • Zoro # G504064420


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Features
Perfect for assembly/dissasembly operation with limited access areas or vertical tightenings; Comfort and smooth operation thanks to the clutch benefits; Excellent maneuverability with the 360° swivel air inlet; and light weight; Ideal for the genral maintenance of small engines, compressors, generators, ...; 3/8" butterfly impact wrench for general maintenance; Butterfly forward/reverse throttle; Rocking dog clutch for smooth operations and durability; 4 positive power settings; 360° air inlet swivel
Drive Size
3/8"
Length
6.3"
Vibration K
1.4 m/s (ISO-28927-2)
Working Torque Range (fwd)
7-88 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT7722
Zoro #
G504064420
UPC #
15451635862
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Length
6.3"
Air inlet thread size
0.25 "

Details

Features
Perfect for assembly/dissasembly operation with limited access areas or vertical tightenings; Comfort and smooth operation thanks to the clutch benefits; Excellent maneuverability with the 360° swivel air inlet; and light weight; Ideal for the genral maintenance of small engines, compressors, generators, ...; 3/8" butterfly impact wrench for general maintenance; Butterfly forward/reverse throttle; Rocking dog clutch for smooth operations and durability; 4 positive power settings; 360° air inlet swivel
Vibration K
1.4 m/s (ISO-28927-2)
Working Torque Range (fwd)
7-88 Nm
Vibration
4.3 m/s (ISO-8662-7)
Clutch type
Rocking dog clutch
Noise level
97 dBa
Blows per minute
1400
Sound Power
108 dBa
Free speed
9500 rpm
Socket retainer
Friction ring
Actual air consumption
13 cfm
Handle type
Butterfly
Maximum Torque (reverse)
122 Nm

Description

Features and Benefits:


  • 90 ft./lbs. of ultimate torque

  • Rocking dog clutch for smooth operation and extreme durability

  • Easy maneuvering with 360 degree swivel air inlet

  • Built in regulator for controlled torque

  • Butterfly throttle for comfort and control


This butterfly impact wrench features durable aluminum body housing and is strongest in its class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.