This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6151612060
Zoro #
G9420542
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
15.4"
Chisel Shank Size
.580"
Details
Item
Chipping Hammer
Air Inlet
0.375 "
Shank Shape
Hexagonal
Features
Durability in demanding applications; Secure grip for maximum safety; Easy chisel replacement; Robust and ergonomic gooseneck grip; Orientable steel exhaust deflector; Easy chisel replacement system; Thick steel safety lever; Heat treated durable cylinder; Not for CE Markets
Description
Chipping Hammer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.