Zoro Homepage

Chisel

  • Mfr # 6150029000

  • Zoro # G916246261


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Material
Beryllium Copper
Non-Sparking
Yes
Shank Shape
Hex
Overall Length
9 in
Shank Size
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150029000
Zoro #
G916246261
UPC #
015451785031
Country of Origin
United Kingdom

Dimensions

Overall Length
9 in
Shank Size
0.625 in
Chisel Tip Width
2 in

Details

Material
Beryllium Copper
Non-Sparking
Yes
Shank Shape
Hex
Item
Chisel
Cutting Application
Cutting, Removing, Shaping
Compatible with Product Type
Air Hammer, Long Reach Scaler
Compatible with Manufacturer Part Number
B20, B20-0, B20-00, B20-1
Chisel Scaler Style
Flat
Point Type
Flat Chisel
Construction
One-Piece

Description

Chisel, Non-Sparking Yes, Shank Shape Hex, Shank Size 0.625 in, Overall Length 9 in, Material Beryllium Copper, Point Type Flat Chisel, Chisel Tip Width 2 in, Chisel Scaler Style Flat, Cutting Application Cutting, Removing, Shaping, Compatible with Product Type Air Hammer, Long Reach Scaler, Compatible with Manufacturer Part Number B20, B20-0, B20-00, B20-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.