Zoro Homepage

Chisel

  • Mfr # 6158044420

  • Zoro # G516246265


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Chisel Tip Width
2 in
Material
Steel
Shank Size
0.625 in
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6158044420
Zoro #
G516246265
UPC #
015451790356
Country of Origin
United Kingdom

Dimensions

Overall Length
9 in
Chisel Tip Width
2 in
Shank Size
0.625 in

Details

Item
Chisel
Material
Steel
Shank Shape
Hex
Chisel Scaler Style
Flat
Cutting Application
Cutting, Removing, Shaping
Construction
One-Piece
Compatible with Manufacturer Part Number
B20, B20-0, B20-00, B20-1
Point Type
Flat Chisel
Compatible with Product Type
Air Hammer, Long Reach Scaler

Description

Chisel, Shank Shape Hex, Shank Size 0.625 in, Overall Length 9 in, Material Steel, Point Type Flat Chisel, Chisel Tip Width 2 in, Chisel Scaler Style Flat, Cutting Application Cutting, Removing, Shaping, Compatible with Product Type Air Hammer, Long Reach Scaler, Compatible with Manufacturer Part Number B20, B20-0, B20-00, B20-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.