Zoro Homepage

COMB BLADE 1 INCH, SHANK HEX 5/8 INCH

  • Mfr # 6152505390

  • Zoro # G416246280


product price: $10.69
/ea

Key Features

Material
Steel
Size
1 in
Compatible Manufacturer Part Number
B20, B20-0, B20-00, B20-1, Comb Holder 615 002 9030
For Use With
Long Reach Scalers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6152505390
Zoro #
G416246280
UPC #
015451785055
Country of Origin
United Kingdom

Dimensions

Size
1 in

Details

Material
Steel
Item
Blade
Compatible Manufacturer Part Number
B20, B20-0, B20-00, B20-1, Comb Holder 615 002 9030
For Use With
Long Reach Scalers

Description

Blade, Size 1 in, Steel, For Use With Long Reach Scalers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.