Zoro Homepage

Compressor Oil, 1.32 gal., Bottle

  • Mfr # 1630144405

  • Zoro # G0528748


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Lubricants
Food Grade
No
Base
Mineral Oil
Container Type
Bottle
SAE Grade
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630144405
Zoro #
G0528748
UPC #
-
Country of Origin
France

Dimensions

Size
1.32 Gallon
Container Size
1.32 gal

Details

Sub-Category
Lubricants
Item
Compressor Oil
Food Grade
No
Base
Mineral Oil
Container Type
Bottle
SAE Grade
15
ISO Viscosity Grade
46
Flash Point
228 Degrees C
Standards
Viscosity Requirements of many Compressors
Viscosity Index
102
Pour Point
-33 Degrees C
Application
Rotary Screw Air Compressors
Viscosity @ 40C
46 cSt
Series
Screwguard Rotair Plus
For Use With
Screw Compressor

Description

Compressor Oil, Container Size 1.32 gal, Container Type Bottle, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 102, Flash Point 228 Degrees C, Food Grade No, Series Screwguard Rotair Plus, Application Rotary Screw Air Compressors, Viscosity @ 40C 46 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.