Zoro Homepage

Compressor Oil, SAE 30W, 1 qt

  • Mfr # 1312101247

  • Zoro # G0350415


product price: $11.25
/ea

Key Features

Sub-Category
Compressor
Food Grade
No
Base
Naphthenic
Size
1 Quart
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312101247
Zoro #
G0350415
UPC #
738435744496
Country of Origin
United States

Dimensions

Size
1 Quart
Container Size
1 qt

Details

Sub-Category
Compressor
Item
Compressor Oil
Food Grade
No
Base
Naphthenic
Container Type
Bottle
SAE Grade
30W
ISO Viscosity Grade
68
Flash Point
227 Degrees C
Application
Piston Air Compressors
Pour Point
-9 Degrees F
Viscosity Index
42
Viscosity @ 100C
11.2 cSt
Viscosity @ 40C
144.7 cSt
Specific Gravity
0.917 Degrees F
Series
RCP
SAE Viscosity Grade
30
Base Oil
Naphthenic

Description

Compressor Oil, Container Size 1 qt, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 68, Viscosity Index 42, Flash Point 227 Degrees C, Food Grade No, Series RCP, Application Piston Air Compressors, Base Oil Naphthenic, Viscosity @ 40C 144.7 cSt, Viscosity @ 100C 11.2 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.