Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CP 0004 RV BACKFILL TAMPER

  • Mfr # 8900004003

  • Zoro # G310637238


product price: $1,947.99
/ea
Free Shipping & Returns

Key Features

Length
60"
Bore Diameter
2.25"
Blows per minute
780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8900004003
Zoro #
G310637238
UPC #
-
Country of Origin
United States

Dimensions

Length
60"
Bore Diameter
2.25"

Details

Blows per minute
780

Description

CP backfill tampers are designed to effectively compact soil around foundations and other structures, and for compacting backfill in trenches. Unlike the cp backfill tampers, many competitors on the market were designed for sand ramming only and thus lack the full power necessary for contracting operations. the cp 0004 rv is the ideal tool for heavier jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.