Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CP 0012 CHIP HAMMER .580 HEX

  • Mfr # 8900000103

  • Zoro # G310637252


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
2580
Blows per Minute - Air Tools
2600 blows/min
Shank Size
0.58"
Shank Type
Round
Impact Rate
2600 blows/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8900000103
Zoro #
G310637252
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.58"

Details

Item
Chipping Hammer
Blows per Minute
2580
Blows per Minute - Air Tools
2600 blows/min
Shank Type
Round
Impact Rate
2600 blows/min
Retainer Type
Spring Retainer
Actuation
Inside Trigger

Description

CP is offering you a choice of more than 20 hammers designed for both construction and industrial applications, to best match your particular need: Optimum power-to-weight ratio for a good balance bewteen hitting power and easy handling Straight forward design for easy maintenance and repair Handle design similar to the well-known CP 0009 Teasing throttle and an air-cushioned piston give the operator precise control Muffler assembly as standard Rugged construction, hardened steel cylinder and handle Choice of bushing: .680in. round chisel rotates freely or .580in. hex prevents chisel rotation WHIP HOSE NOT INCLUDED - SOLD SEPARATELY SPECIFICATIONS Weight lbs 12 Length in 16 Chuck Size in .580 Hex Air Consumption cfm 20 Air Inlet in 3/8 NPTF Stroke in 2 Impact Rate bpm 2600 Retainer Type Ball Type Muffler Included Yes Handle Type D-Handle/Inside Trigger Vibration Level 3 Axes ISO 20643 m/s2 14.6 Sound Power Level 2000/14/EC dBA 104 Sound Pressure Level 2000/14/EC dBA 89 CONSUMABLES Chipping Hammer Tools DOCUMENTATION Spare Parts List Safety & Operating Instructions ACCESSORIES & COMMON REPLACEMENT PARTS Universal Chipping Hammer Retainer Spring - Bag of 25 USPRG-CH-BAG Rock Drill Oil - 1 Gal RDO1G Whip Hose 9246020363 Rock Drill Oil - 5 Gal RDO5G Standard Retainer C8788859 Line Oiler LO-10PF Retainer & Lock Spring P107243 Whip Check WCSML Lock Spring H3437857 Contractors Air Hose - 50ft AIRH-19-50R Vacuum Dust Extraction Kit for Chipping Hammers CH-VDEX-KIT Hose Whip Assy w/ 1.4 oz Lubricatior TX2HW Dust Control Spray Kit 9753300015 Hose Whip Assy w/ 3.7 oz Lubricator TX5HW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.