Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CP 0014RR ROCK DRILL

  • Mfr # 8900002010

  • Zoro # G810637394


product price: $2,173.37
/ea
Free Shipping & Returns

Key Features

Air Inlet NPT (In.)
3/8'' NPTF
Chuck capacity
3-1/4''
Blows per minute
3420
Retainer Type
Quick Change
Diameter
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8900002010
Zoro #
G810637394
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.7"

Details

Air Inlet NPT (In.)
3/8'' NPTF
Chuck capacity
3-1/4''
Blows per minute
3420
Retainer Type
Quick Change

Description

Thecp 0014 rr Rotary Hammeris designed for a wide variety of construction and maintenance applications such as driving or setting masonry anchors and drilling holes in concrete, bricks or rock. As a hammer, these tools can be used for chipping, scarifying, scaling and cleaning welds. These versitile tools are both a drill and a chipping hammer. A push of the rotation release button easily and quickly converts the tool to a hammer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.