Shop CHICAGO PNEUMATIC
See all product information
Create Account
CPT-9116 4 in. Extended Cutting Tool
Mfr # CPT-9116
Zoro # G904170097
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.75"
Features
Power
1 hp
Min. hose size
3/8"
Vibration-K
3 m/s (ISO-28927-8_ms2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPT-9116
- Zoro #
- G904170097
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 14.75"
- Min. hose size
- 3/8"
- Air inlet thread size
- 0.25 "
- Chuck / wheel size
- 4"
Details
- Features
- Power
- 1 hp
- Vibration-K
- 3 m/s (ISO-28927-8_ms2)
- Noise level
- 86 dBa
- Vibration
- 3 m/s (ISO-28927-8_ms2)
- Sound dBa pressure
- 97 dBa
- Average air consumption
- 4 cfm
- MaxSpeed_rpm
- 14000 rpm
Description
Features
- Extended Length and Compact Gear Housing
- Comfort
- Easy to Use
- Safety and Convenient
- Powerful
- Durable
- Ideal for cutting composite, metal, bolts, especially in tight spaces
- Features
- 4 in. = 100 mm. for better reach and easy access to restricted areas
- Composite grip to reduce cold air transmission to operators
- Spindle lock system for easier wheel changing
- 11 position adjustable swivel guard - 126 Deg adjustable for better operator protection and greater visibility of cutting operations
- Safety throttle lever to prevent accidental start up
- Rear exhaust
- 1 HP motor and 14000 rpm
- High quality steel for internal gears
- Cutting disc size - 4 in.
- 360Deg swivel air inlet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.