cpt7110k Heavy Duty Air Hammer Kit
- Mfr # cpt7110k
- Zoro # G104036087
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Features
Maximize operator comfort and control; Smooth operation; Low vibrations to maximize productivity; Heavy-duty pistol grip hammer; Standard .401 round shank; Internal muffler minimizes exhaust sound; Unique vibration damping; Teasing trigger for slow start-up
Type
Air Hammer Kit
Min Hose Size (in)
8"
Blows per minute
3200
Series
CP7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cpt7110k
- Zoro #
- G104036087
- UPC #
- 15451537999
- Country of Origin
- China
Dimensions
- Min Hose Size (in)
- 8"
- Shank Size
- 0.401"
Details
- Features
- Maximize operator comfort and control; Smooth operation; Low vibrations to maximize productivity; Heavy-duty pistol grip hammer; Standard .401 round shank; Internal muffler minimizes exhaust sound; Unique vibration damping; Teasing trigger for slow start-up
- Type
- Air Hammer Kit
- Blows per minute
- 3200
- Series
- CP7
- Shank Type
- Round
Description
Features & Benefits: Powerful yet economical for fast cutting action Includes (1) quick change retainer (4) chisels and heavy duty carrying case Vibration isolation system for smoother operation and greater comfort Unique cushioned exhaust deflector on barrel for comfort and control Touch trigger for precision start ups and total controlKit includes (1) quick change retainer (4) chisels and heavy duty carrying case. Ideal for exhaust system work bolt cutting bushing driving shearing and front end work. Shank: .401. Average air consumption: 3.65 cfm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.