Shop CHICAGO PNEUMATIC
See all product information
Create Account
CPT7120 General Purpose Needle Scaler
- Mfr # CPT7120
- Zoro # G604085622
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Features
Overall Length
18"
Blows per minute
4800
Bolt size
1"
Air inlet thread size
0.25 "
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPT7120
- Zoro #
- G604085622
- UPC #
- 15451561642
- Country of Origin
- Taiwan, Province of China
- Features
- Blows per minute
- 4800
- Actual air consumption
- 4 cfm
- Sound dBa pressure
- 99 dBa
- Vibration K (ISO-28927-9)
- 3.44 m/s
- Shank Shape
- Square
- Sound Power
- 110 dBa
- Chisel rivet set shank
- 1/2"
- Stroke
- 1.18"
- Vibration (ISO-28927-9)
- 11.41 m/s
- Power (Joules)
- 5.3 joule
Dimensions
- Overall Length
- 18"
- Bolt size
- 1"
- Air inlet thread size
- 0.25 "
- Min. hose size
- 3/8"
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.