CPTS417MWP 17Mm Thin Wall Wheel & Nut Protector Skt
- Mfr # CPTS417MWP
- Zoro # G704002772
product price:Â
$
38.59
/ea
Key Features
Drive Size
1/2"
SAE or Metric
Metric
Single or set
Single
Socket type
08 WP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPTS417MWP
- Zoro #
- G704002772
- UPC #
- -
- Country of Origin
- China
- SAE or Metric
- Metric
- Single or set
- Single
- Socket type
- 08 WP
Dimensions
- Drive Size
- 1/2"
- Socket Sizes
- 17 mm
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.