Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter-Rivet, 0.401in Shank, Chisel Bit

  • Mfr # A046050

  • Zoro # G2535060


product price: $13.75
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Shank Type
Round
Chisel Tip Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A046050
Zoro #
G2535060
UPC #
015451460501
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Tip Width
5/8 in
Tool Overall Length
6 1/2 in
Tip Width
5/8"
Shank Length
6 1/2 in
Overall Length
6 1/2 in
Shank Diameter
25/64 in
Head Width
5/8 in
Maximum Drilling Depth
1 9/16 in
Drill Bit Size
25/64 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
No
Air Tool Material
Steel
Includes
Chisel
Item
Chisel
Shank Type
Chisel Bit
Shank Shape
Round
Material
Steel
For Use With
Mfr. No. CP716
Shank Design
Round
Compatible with Manufacturer Part Number
CP716
Point Type
Flat Chisel
Cutting Direction
Right Hand
Chisel Type
Flat Chisel
Primary Material Application
Concrete, Masonry
Cutting Application
Chiseling, Cleaning, Scaling, Scraping, Cutting
Finish - Machining
Bright (Uncoated)
Chisel Scaler Style
[object Object]
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Chisel Collar Shape
Round
Drill Bit Point Type
Flat Chisel
Decimal Equivalent
0.4
Sub Brand
Chicago Pneumatic
For Tool Type
Chipping Hammer

Description

Chisel, Chisel Type Flat Chisel, Shank Type - Machining Straight, Shank Diameter 25/64 in, Shank Length 6 1/2 in, Head Width 5/8 in, Overall Length 6 1/2 in, Chisel Collar Shape Round, For Tool Type Chipping Hammer, Maximum Drilling Depth 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.