Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder

  • Mfr # 147-872

  • Zoro # G816316798


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147-872
Zoro #
G816316798
UPC #
-
Country of Origin
China

Description

Die Grinder. Adjustable power regulator. High power and rubber motor. Collet Size: 1/4 in. Free Speed: 22000 rpm Max. Air Consumption: 26 CFM Max. Noise Level: 100.9 dB Max. Vibration: 2.5 m/s2 Max. Inlet Size: 1/4 in NPTF. Control Type: Lock-Off Lever Throttle. Handle Type: Body Grip.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.