Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Guard 4 In., CP9120XR

  • Mfr # 2050534003

  • Zoro # G9632673


product price: $68.35
/ea

Key Features

Fits Brand
Chicago Pneumatic
Series
C
Compatible with Brand
Chicago Pneumatic
Product Type
Disc Guard
Compatible with Series
CP9120, CP9121, CP9122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050534003
Zoro #
G9632673
UPC #
015451669171
Country of Origin
Taiwan, Province of China

Details

Item
Disc Guard 4", CP9120XR
Fits Brand
Chicago Pneumatic
Series
C
Compatible with Brand
Chicago Pneumatic
Product Type
Disc Guard
Compatible with Series
CP9120, CP9121, CP9122

Description

Disc Guard 4 In., CP9120XR, Series C, Product Type Disc Guard, Compatible with Series CP9120, CP9121, CP9122, Compatible with Brand Chicago Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.