Zoro Homepage
This item is Discontinued.
Chicago Pneumatic Electric Air Compressor, 2 Stage, 35 cfm RCP-C10123V4

Electric Air Compressor, 2 Stage, 35 cfm (Discontinued)

  • Mfr # RCP-C10123V4
  • Zoro # G2195816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP-C10123V4
Zoro #
G2195816
UPC #
738435744656
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
73 15/16 in
Overall Length
41 3/4 in
Tank Size - Air Compressor
120 gal
Overall Width
30 in
Size
120 Gallon
Inlet Size
3/4 in
Air Tank Size
120 gal
Outlet Size
3/4 in

Details

Phase
3-Phase
HP
10
Voltage
480V AC
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Automatic Electric Drain Valve, Initial Fill of Compressor Oil, Low Oil Protection Switch, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor, Vibration Isolators
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
35
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME
Pump Oil Capacity
48 oz
Enclosure
NEMA 1
Off Pressure Switch Setting
175
Max. Pressure - Air Compressor
175 psi
Pump RPM
600
Input Voltage - Air Compressor
208 to 240V AC
Free Air CFM @ Max. Pressure - Air Compressor
35.0
Number of Stages - Air Compressor
2
On Pressure Switch Setting
145
Number of Stages
Two Stage
Control
Pressure Switch
(F)NPT Outlet
3/4 in
Tank Style - Air Compressor
Vertical
Hz
60
dBA @ 3 Feet
83
Item - Air Compressor
Stationary Air Compressor
Style - Air Compressor
Simplex
Phase - Electrical
3
HP - Air Compressor
10.0 hp
ASME Tank
Yes
Finish
Powder Coated
Lubrication Type - Air compressor
Splash Lubricated
Item
Electric Air Compressor
Cylinder Material
Cast Iron
Amps
32/16
Maximum Operating Temperature
104 Degrees F
Input Voltage
208-230V AC
Max Operating Pressure
175 psi
Sound Level Range
Standard (70 dBA or more)
Frequency
60 Hz
Output Power
10 hp
Current Rating
16 A, 32 A
Outlet Gender
Female
Enclosure Type
Totally Enclosed
Sound Level
83 dBA
Maximum Speed
600 RPM
Compressor Voltage
208-230V AC
Enclosure Rating
NEMA 1
Free Air Flow Rate @ Max Pressure
35 cfm
Outlet Type
NPT
Valve Type
Ring
Free Air Flow Rate @ Maximum Pressure
35 cfm
Pump Style
Simplex
Maximum Operating Pressure
175 psi
Minimum Operating Temperature
36 Degrees F
Control Type
Pressure Switch
Air Tank Style
Vertical

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 208-230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Piston

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.