Zoro Homepage

Element, Intake Filter For Air Compressor

  • Mfr # FE004

  • Zoro # G0350406


product price: $25.25
/ea

Key Features

Element Material
Paper
Rated Flow Rate
35 scfm
Outside Dia. (In.)
4 in
Type
Replacement
For Use With
581VNS, Mfr. No. 561VNS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE004
Zoro #
G0350406
UPC #
738435743925
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4 in
Height (In.)
1 3/8 in
Overall Height
1.37 in
Inside Diameter
3 in
Outside Diameter
4 in

Details

Element Material
Paper
Rated Flow Rate
35 scfm
Type
Replacement
Item
Pleated Filter
For Use With
581VNS, Mfr. No. 561VNS
Includes
Filter and O Ring
Filtration Efficiency
99%
Compressor HP
5
Filter Rating
2 micron
Maximum Flow Rate
35 scfm
Compatible Manufacturer Part Number
581VNS, T29S
Compressor Output Power
5 hp
Compatibility
581VNS, T29S

Description

Pleated Filter, Element Material Paper, Compatible Manufacturer Part Number 581VNS, T29S, Overall Height 1.37 in, Inside Diameter 3 in, Outside Diameter 4 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 35 scfm, Compressor Output Power 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.