Zoro Homepage

Engraving Pen, 1.1 CFM, 13500 BPM

  • Mfr # CP9361

  • Zoro # G3934323


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Blows per Minute
13,500
CFM @ Full Load
1.1 cfm
Tool Length
5 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9361
Zoro #
G3934323
UPC #
015451008079
Country of Origin
Hungary

Dimensions

Tool Length
5 in
Overall Length
5 in
Min. Hose Size
3/16 in
Hose Length
8 ft
Collet Size
1/8 in
Minimum Hose Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Engraving Pen
Duty
Industrial
Blows per Minute
13,500
CFM @ Full Load
1.1 cfm
Required Pressure
90 psi
Tool Weight
0.3 lb
Air Inlet
1/4 in NPT
Speed
Variable
Throttle
Twist Ring
Housing
Aluminum
Standards
CE; EN ISO 11148-4:2013
Product Type
Engraving Pen Kit
Maximum Strokes per Minute
13,500 stroke/min
Compatible Workpiece Material
Ceramic, Glass, Leather, Metal, Plastic, Wood
Number of Tips Included
3
Air Inlet Type
NPT
Sound Level (dB)
90 dBA
Number of Hoses Included
1
Speed Settings
Variable
Tool Series
CP9300
Number of Speed Settings
Continuous
Body Material
Aluminum
Throttle Type
Rolling Throttle
Air Consumption
0.3 cfm
Sound Level
90 dBA

Description

Air Engraving Pen, Product Type Engraving Pen Kit, Compatible Workpiece Material Ceramic, Glass, Leather, Metal, Plastic, Wood, Duty Industrial, Maximum Strokes per Minute 13,500 stroke/min, Collet Size 1/8 in, Number of Tips Included 3, Tip Types Included Not Applicable, Required Pressure 90 psi, Air Consumption 0.3 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Speed Settings Variable, Tool Length 5 in, Tool Weight 0.3 lb, Number of Hoses Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.