Zoro Homepage

Engraving Pen Kit, 1.1 CFM

  • Mfr # CP9361-1

  • Zoro # G4206377


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
CFM @ Full Load
1.1 cfm
Tool Length
5 in
Overall Length
5 in
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9361-1
Zoro #
G4206377
UPC #
015451661663
Country of Origin
Hungary

Dimensions

Tool Length
5 in
Overall Length
5 in
Min. Hose Size
3/16 in
Hose Length
8 ft
Air Inlet Size
1/4 in
Collet Size
1/8 in
Minimum Hose Size
1/4 in

Details

Item
Engraving Pen Kit
Duty
Industrial
CFM @ Full Load
1.1 cfm
Required Pressure
90 psi
Tool Weight
0.3 lb
Air Inlet
1/4 in NPT
Housing
Aluminum
Throttle
Twist Ring
Includes
(2) Air Filter Assemblies, (3) Carbide Tipped Styluses, (4) Anvils, (5) Flat Chisels, (6) Chisel Blanks, (7) Round Nose Chisel, 3/16 in Bore, Air Hose, Carry Case
Speed
Variable
Standards
CE
Product Type
Engraving Pen Kit
Body Material
Aluminum
Compatible Workpiece Material
Ceramic, Glass, Leather, Metal, Plastic, Wood
Number of Hoses Included
1
Throttle Type
Rolling Throttle
Speed Settings
Variable
Tool Series
CP9300
Number of Speed Settings
Continuous
Sound Level (dB)
90 dBA
Number of Tips Included
5
Air Consumption
0.3 cfm
Air Inlet Type
NPT
Maximum Strokes per Minute
13,500 stroke/min
Sound Level
90 dBA

Description

Air Engraving Pen Kit, Product Type Engraving Pen Kit, Compatible Workpiece Material Ceramic, Glass, Leather, Metal, Plastic, Wood, Duty Industrial, Maximum Strokes per Minute 13,500 stroke/min, Collet Size 1/8 in, Number of Tips Included 5, Required Pressure 90 psi, Air Consumption 0.3 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Speed Settings Variable, Tool Length 5 in, Tool Weight 0.3 lb, Number of Hoses Included 1, Number of Speed Settings Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.