Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 28,000 rpm, 0.8 HP

  • Mfr # CP3109-28ES

  • Zoro # G4141070


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 3/16 in
Air Inlet
3/8 in
Horsepower
1 hp
Free Speed
28,000 rpm
Max. Speed
28,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP3109-28ES
Zoro #
G4141070
UPC #
015451685898
Country of Origin
Hungary

Dimensions

Overall Length
14 3/16 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
3/8 in
Hose Size - Minimum
3/8 in

Details

Item
Air Angle Die Grinder
Air Inlet
3/8 in
Horsepower
1 hp
Free Speed
28,000 rpm
Max. Speed
28,000 RPM
Grinder Type
Extended
Includes
1/4" Collet Holder
CFM @ Full Load
31.8
Housing Material
Steel
Handle Material
Composite
Collet
1/4"
Duty
Heavy Duty
Throttle
Safety Lever
Grinder Orientation
Extended
Bearing Type
Ball
Tool Weight
2.9 lb
Power Source
Air Powered
Air Consumption
32 cfm
Standards
ISO-28927-12
Features
Durable and High Performance
Vibration Level
2.5 m/sq sec
Switch Type
Safety Lever
Exhaust Location
Rear
Safety Features
Safety Lever
Air Pressure
90 psi
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Ultra Durable
Speed - Maximum
28,000 RPM

Description

Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Extended, Air Inlet Connection Size 3/8 in, Max. Speed 28,000 RPM, Air Inlet 3/8 in, Includes 1/4 In. Collet Holder, Safety Features Safety Lever, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.