Extended Air Die Grinder, 3/8" NPT Air Inlet, 1/4" Collet, Industrial, 12,000 rpm, 1.2 HP
- Mfr # CP3119-12EXL
- Zoro # G2685510
product price:Â
$
2,226.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33.6"
Air Inlet
3/8" NPT
Horsepower
1.2 hp
Free Speed
12,000 rpm
Grinder Type
Extended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3119-12EXL
- Zoro #
- G2685510
- UPC #
- 015451686024
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 33.6"
- Min. Hose Size
- 3/8"
Details
- Item
- Die Grinder,Extended,33.6"
- Air Inlet
- 3/8" NPT
- Horsepower
- 1.2 hp
- Free Speed
- 12,000 rpm
- Grinder Type
- Extended
- Handle Material
- Composite
- Housing Material
- Steel
- Duty
- Industrial
- CFM @ Full Load
- 33.92
- Throttle
- Safety Lever
- Collet
- 1/4"
Description
Die Grinder,Extended,33.6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.