Zoro Homepage

Filter Element, 2-45/64in. H

  • Mfr # 6211473750

  • Zoro # G0120587


product price: $51.19
/ea

Key Features

Element Material
Paper
Rated Flow Rate
40
Inside Dia. (In.)
1 9/64 in
Outside Dia. (In.)
2 13/32 in
Filtration Efficiency
3 Micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211473750
Zoro #
G0120587
UPC #
-
Country of Origin
Spain

Dimensions

Inside Dia. (In.)
1 9/64 in
Outside Dia. (In.)
2 13/32 in
Height (In.)
2 45/64 in
Overall Height
2.7 in
Inside Diameter
1 1/8 in
Outside Diameter
2 3/8 in

Details

Element Material
Paper
Rated Flow Rate
40
Filtration Efficiency
3 Micron
Compressor HP
3, 5, 7.5
Type
Replacement Cartridge
Item
Filter Element
Filter Rating
3 micron
Compatible Manufacturer Part Number
QRS 3, QRS 5, QRS 7.5
Compatible Product Type
Rotary Screw Compressors
Compressor Output Power
3 hp, 5 hp, 7 1/2 hp

Description

Filter Element, Element Material Paper, Compatible Manufacturer Part Number QRS 3, QRS 5, QRS 7.5, Overall Height 2.7 in, Inside Diameter 1 1/8 in, Outside Diameter 2 3/8 in, Compatible Product Type Rotary Screw Compressors, Filter Rating 3 micron, Filtration Efficiency 3 Micron, Maximum Flow Rate Not Applicable, Compressor Output Power 3 hp, 5 hp, 7 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.