Filter Element, 2-5/16in. H
Mfr # 6211472350
Zoro # G0120666
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Element Material
Paper
Rated Flow Rate
180
Inside Dia. (In.)
2 5/8 in
Outside Dia. (In.)
4 5/8 in
Filtration Efficiency
99%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6211472350
Zoro #
G0120666
UPC #
-
Country of Origin
Germany
Dimensions
Inside Dia. (In.)
2 5/8 in
Outside Dia. (In.)
4 5/8 in
Height (In.)
2 5/16 in
Overall Height
2.31 in
Outside Diameter
4 5/8 in
Inside Diameter
2 5/8 in
Details
Element Material
Paper
Rated Flow Rate
180
Filtration Efficiency
99%
Compressor HP
20, 25, 30
Item
Filter Element
Type
Replacement Cartridge
Filter Rating
3 micron
Compatible Product Type
Rotary Screw Compressors
Compatible Manufacturer Part Number
QRS 20, QRS 25, QRS 30
Compressor Output Power
20 hp, 25 hp, 30 hp
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number QRS 20, QRS 25, QRS 30, Overall Height 2.31 in, Inside Diameter 2 5/8 in, Outside Diameter 4 5/8 in, Compatible Product Type Rotary Screw Compressors, Filter Rating 3 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate Not Applicable, Compressor Output Power 20 hp, 25 hp, 30 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.