Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Friction Ring 1 In.

  • Mfr # 8940162193

  • Zoro # G2706685


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Fits Brand
Chicago Pneumatic
Compatible with Brand
Chicago Pneumatic
Product Type
Friction Ring
Compatible with Manufacturer Part Number
CP6910 RS, CP6910 RSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8940162193
Zoro #
G2706685
UPC #
015451560829
Country of Origin
Japan

Details

Item
Friction Ring 1"
Fits Brand
Chicago Pneumatic
Compatible with Brand
Chicago Pneumatic
Product Type
Friction Ring
Compatible with Manufacturer Part Number
CP6910 RS, CP6910 RSE

Description

Friction Ring 1 In., Series Not Applicable, Compatible Grainger Part Number 11C946, Product Type Friction Ring, Compatible with Manufacturer Part Number CP6910 RS, CP6910 RSE, Compatible with Series Not Applicable, Compatible with Brand Chicago Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.