Shop CHICAGO PNEUMATIC
See all product information
Create Account
FRL12BSP, 2 Stages FRL, 1/2 in, BSP
- Mfr # 6158135640
- Zoro # G123297254
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
100 psi
Thread Size
1/2 in
Material
Composite
Max. SCFM @ 100 PSI
120 cfm
Thread Type
BSP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6158135640
- Zoro #
- G123297254
- UPC #
- 15451794293
- Country of Origin
- Germany
- Item
- FRL
- Max. Pressure
- 100 psi
- Material
- Composite
- Max. SCFM @ 100 PSI
- 120 cfm
- Thread Type
- BSP
Description
Chicago Pneumatic FRL - Filters, Regulators and Lubricators - units enable your tools to run at optimal performance, hence reducing downtime and increasing productivity. FRL is key to achieving a good return on investment as it will ensure the required air pressure for the pneumatic tool, as well as good air quality by reducing the risk of moisture and dust in the air line. The FRL also helps maintain your air line and tools by providing lubrication.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.