FRL1BSP, 2 Stages FRL, 1 in, BSP
- Mfr # 6158135660
- Zoro # G723300200
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
100 psi
Thread Size
1 in
Material
Composite
Max. SCFM @ 100 PSI
420 cfm
Thread Type
BSP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6158135660
- Zoro #
- G723300200
- UPC #
- 15451794316
- Country of Origin
- Germany
Dimensions
- Thread Size
- 1 in
Details
- Item
- FRL
- Max. Pressure
- 100 psi
- Material
- Composite
- Max. SCFM @ 100 PSI
- 420 cfm
- Thread Type
- BSP
Description
Chicago Pneumatic FRL - Filters, Regulators and Lubricators - units enable your tools to run at optimal performance, hence reducing downtime and increasing productivity. FRL is key to achieving a good return on investment as it will ensure the required air pressure for the pneumatic tool, as well as good air quality by reducing the risk of moisture and dust in the air line. The FRL also helps maintain your air line and tools by providing lubrication.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.