Zoro Homepage

Heavy Blade Chisel, Type 1

  • Mfr # P084177

  • Zoro # G2534826


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Shank Type
Hex
Chisel Tip Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P084177
Zoro #
G2534826
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Tip Width
1 1/4 in
Tool Overall Length
18 in
Tip Width
1-1/4"
Shank Length
18 in
Overall Length
18 in
Maximum Drilling Depth
1.5625 in
Shank Diameter
31/64 in

Description

Chisel, Non-Sparking No, Shank Shape Octagonal, Shank Size 0.5 in, Shank Design IR, Overall Length 18 in, Material High Speed Steel, Point Type Flat Chisel, Chisel Tip Width 1 1/4 in, Chisel Collar Type Round, Cutting Application Chiseling, Cleaning, Scaling, Scraping, Cutting, Maximum Drilling Depth 1.5625 in, Compatible with Product Type Chipping Hammer, Compatible with Manufacturer Part Number CP0456-LASAN, CP0456-LESAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.