Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 3/4" Square Drive, Pistol

  • Mfr # CP7769

  • Zoro # G1620919


product price: $760.18
/ea
Free Shipping & Returns

Key Features

Free Speed
6,500 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Max. Bolt Capacity
1/2 in
Drive Size - Air Tools
3/4" Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7769
Zoro #
G1620919
UPC #
015451779610
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size - Air Tools
3/4" Square
Overall Length
7 7/8 in
Anvil Length - Air Impacts
1.000"
Air Inlet Size - Air Tools
3/8" NPT
Min. Hose Size
1/2 in
Drive Size
3/4 in Square

Details

Item
Impact Wrench
Free Speed
6,500 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Max. Bolt Capacity
1/2 in
Body Style - Air Tools
Pistol
Retainer Type - Air Impacts
Ring / Thru Hole
Duty Cycle - Air Tools
General Duty
Handle Material
Composite
Max. Torque
1440 ft.-lb.
Anvil Type - Air Impacts
Standard
Torque Range
300 to 1440 ft.-lb.
Tool Weight
6.9 lb
Housing Material
Composite
Item - Air Impact Wrenches
Air Impact Wrench
Average CFM @ 15 Second Run Time
10.20
Retainer Type
Friction Ring, Through Hole
Blows per Minute - Air Tools
1200
Required Pressure
90 psi
CFM @ Full Load
40.7
Features
360 Degrees Swivel Air Inlet, One-Hand Power Adjustment, One-Hand Reverse System, Variable Speed Trigger
Power to Weight Ratio
208.7 ft-lb/lb
Air Consumption
41 cfm
Breakaway Torque
1,440 ft-lb
Duty Rating
General Duty
Exhaust Location
Bottom
Built-In Light
No
Vibration Level
13.0 m/sq sec
Impact Sound Level
108 dB
Impacts per Minute
1,200
Drive Type
Standard
Impact Rated
Yes
Min. Air Pressure
90 psi
Standards
EN ISO 11148-6:2013, ISO 15744, ISO-28927-2
Number of Speed Settings
3
Clutch Style
Twin Hammer
Tool Style
Compact
Power Source
Air Powered
Max. Air Pressure
90 psi
Fastening Torque
1,080 ft-lb
Air Pressure
90 psi

Description

Impact Wrench, Power Source Air Powered, Air Consumption 41 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,440 ft-lb, Fastening Torque 1,080 ft-lb, Free Speed 6,500 RPM, Impact Rated Yes, Impact Sound Level 108 dB, Impacts per Minute 1,200, Number of Speed Settings 3, Power to Weight Ratio 208.7 ft-lb/lb, Max. Bolt Capacity 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.