Zoro Homepage

Japanese Design Cup, Steel

  • Mfr # 8940167401

  • Zoro # G4309396


product price: $286.99
/ea
Free Shipping & Returns

Key Features

For Use With
49cx84, 49cx85, 49cx86, 49cx87
Size
2 31/64 x 6 35/64 x 2 29/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8940167401
Zoro #
G4309396
UPC #
015451744083
Country of Origin
France

Dimensions

Size
2 31/64 x 6 35/64 x 2 29/64 in

Details

Item
Japanese Design Cup
For Use With
49cx84, 49cx85, 49cx86, 49cx87
Material
Steel

Description

Japanese Design Cup, Size 2 31/64 x 6 35/64 x 2 29/64 in, Steel, For Use With 49cx84, 49cx85, 49cx86, 49cx87

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.