Kit - 3/4 Inch Air Impact Wrench, Max Torque Reverse Output 1000 ft. lbf, 4200 RPM, Pin Clutch

  • Mfr # CP772HK

  • Zoro # G4281490


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4"
Free Speed
4,200 rpm
Air Inlet
3/8" NPT
Handle Type
Pistol Grip
Includes
(4) Sockets: 15/15", 1", 1-1/16", 1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP772HK
Zoro #
G4281490
UPC #
015451518561
Country of Origin
Japan

Dimensions

Square Drive Size
3/4"
Min. Hose Size
1/2"

Details

Item
Pneumatic Impact Wrench
Free Speed
4,200 rpm
Air Inlet
3/8" NPT
Handle Type
Pistol Grip
Includes
(4) Sockets: 15/15", 1", 1-1/16", 1-1/8"
Style
Pistol Grip
Housing Material
Aluminum
Max. Torque
1000 ft.-lb.
Duty
General
Blows per Minute
900
Torque Range
150 to 700 ft.-lb.

Description

Pneumatic Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.