Zoro Homepage

Kit - Tire Buffer with Quick Change Jacobs 3/8 Inch (10 mm) Chuck - 22000 RPM

  • Mfr # CP871K

  • Zoro # G4281387


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Duty
General
Free Speed
22,000 rpm
Air Inlet
1/4" NPT
Min. Hose Size
3/8"
Overall Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP871K
Zoro #
G4281387
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
3/8"
Overall Length
8"
Min Hose Size
3/8"

Details

Item
Pneumatic Tire Buffer
Duty
General
Free Speed
22,000 rpm
Air Inlet
1/4" NPT
Housing Material
Aluminum
Includes
Tire Buffer Mfr. No. CP871; Whip Hose and Exhaust Hose
Application
Ideal For Patchwork, Roughing Areas For Recapping and Cleaning Tire Moldings

Description

Pneumatic Tire Buffer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.