Zoro Homepage
This item is Discontinued.
Chicago Pneumatic Magnetic Starter, 5 HP, 1-Phase 1312100659

Magnetic Starter, 5 HP, 1-Phase (Discontinued)

  • Mfr # 1312100659
  • Zoro # G0156436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312100659
Zoro #
G0156436
UPC #
-
Country of Origin
United States

Details

Item
Magnetic Starter
Fits Brand
Chicago Pneumatic
Compatible with Manufacturer Part Number
RCP-C581V, RCP-C581VS
Series
Chicago Pneumatic
Compatible with Series
Chicago Pneumatic
Compatible with Brand
Chicago Pneumatic
Product Type
Magnetic Starter

Description

Magnetic Starter, 5 HP, 1-Phase, Series Chicago Pneumatic, Compatible Grainger Part Number 36VZ43, 36VZ44, Product Type Magnetic Starter, Compatible with Manufacturer Part Number RCP-C581V, RCP-C581VS, Compatible with Series Chicago Pneumatic, Compatible with Brand Chicago Pneumatic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.