Shop CHICAGO PNEUMATIC
See all product information
Create Account
Medium - Heavy Duty Balancer, Load 22.0-30.9 lb, Friction Brake, Aluminum Housing, Inox Cable
- Mfr # CP9956
- Zoro # G723296022
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Overall Width
7.72 in
Overall Depth
21.69 in
Color
Silver
Length
5.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP9956
- Zoro #
- G723296022
- UPC #
- 15451591601
- Country of Origin
- Italy
- Item
- Reactionless Balancer
- Color
- Silver
Description
Designed to improve operator ergonomics while also improving your quality of production. The spring retractor balancers have a working load up to 33 lbs (15 Kg). They feature stainless steel cables with automatic load retraction and adjustable weight and height limits. In addition, the durable impact-resistant cast aluminum housing with safety suspension, helps to improve operator safety while increasing your productivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.