This item is Discontinued.

Chicago Pneumatic Motor, 5 HP, 208-230V, 1-Phase, 3450 rpm 1312100389

This item is Discontinued.

Chicago Pneumatic

Motor, 5 HP, 208-230V, 1-Phase, 3450 rpm (Discontinued)

Mfr # 1312100389
Zoro # G0156521
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1312100389
Zoro #
G0156521
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Fits Brand
Chicago Pneumatic
Includes
Power Cord
Compatible with Brand
Chicago Pneumatic
Product Type
Motor
Compatible with Manufacturer Part Number
RCP-581VNS

Description

Motor, 5 HP, 208-230V, 1-Phase, 3450 rpm, Series Not Applicable, Compatible Grainger Part Number 36VZ42, Product Type Motor, Compatible with Manufacturer Part Number RCP-581VNS, Compatible with Series Not Applicable, Compatible with Brand Chicago Pneumatic, Includes Power Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.