Shop CHICAGO PNEUMATIC
See all product information
Create Account
Nipple, M11S, 3/8 in, Male, NPT
- Mfr # 6158105840
- Zoro # G723297197
product price:Â
$
18.29
/ea
Key Features
Max. Pressure (PSI)
230 psi
Size (In.)
3/8 in
Material of Construction
Hardened zinc plated steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6158105840
- Zoro #
- G723297197
- UPC #
- 15451690885
- Country of Origin
- Sweden
- Item
- Hose Nipple
- Max. Pressure (PSI)
- 230 psi
- Material of Construction
- Hardened zinc plated steel
Dimensions
- Size (In.)
- 3/8 in
Description
Chicago Pneumatic nipples serve as connectors between hoses, pipes, and other pneumatic components. They allow air to flow smoothly within the system.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.