O-Ring, Chicago Pneumatic
- Mfr # P083076
- Zoro # G9084336
product price:Â
$
4.15
/ea
Key Features
Fits Brand
Chicago Pneumatic
Compatible with Brand
Chicago Pneumatic
Series
C
Product Type
O-Ring
Compatible with Manufacturer Part Number
CP9361
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P083076
- Zoro #
- G9084336
- UPC #
- 015451104412
- Country of Origin
- Germany
Details
- Item
- O-Ring
- Fits Brand
- Chicago Pneumatic
- Compatible with Brand
- Chicago Pneumatic
- Series
- C
- Product Type
- O-Ring
- Compatible with Manufacturer Part Number
- CP9361
Description
The CHICAGO PNEUMATIC - P083076 is an O-ring designed to create a pressure-tight seal in pneumatic systems by fitting into a mating groove between components. This part is compatible with the Chicago Pneumatic brand and corresponds specifically to the manufacturer part number CP9361. It belongs to the C series, indicating its grouping within a particular product line tailored for pneumatic applications. Key Features:
- Product type: O-Ring, used as a sealing gasket in pneumatic systems.
- Fits Brand: Chicago Pneumatic, ensuring compatibility with this manufacturer's equipment.
- Compatible with Brand: Chicago Pneumatic.
- Compatible Manufacturer Part Number: CP9361, matching OEM specifications.
- Series: C, representing the manufacturer's designated grouping for this O-ring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.