Zoro Homepage

Oil-Free Scroll, 3 HP, 116 psi, Base Mount

  • Mfr # SPR3-1 116PSI

  • Zoro # G5113197


product price: $5,391.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Free Air CFM @ 90 PSI - Air Compressor
1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR3-1 116PSI
Zoro #
G5113197
UPC #
-
Country of Origin
Belgium

Details

Item
Oil-Free Scroll
Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Oil-Free Scroll,3 HP,116 psi,Base Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.