Oil-Free Scroll, 5 HP, 113 psi, Dryer
Mfr # SPR5 T 113PSI
Zoro # G5113090
product price: $9,128.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Max. Pressure
113 PSI
Free Air CFM @ 90 PSI - Air Compressor
1.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPR5 T 113PSI
Zoro #
G5113090
UPC #
-
Country of Origin
Belgium
Details
Item
Oil-Free Scroll
Max. Pressure
113 PSI
Free Air CFM @ 90 PSI - Air Compressor
1.00
Description
Oil-Free Scroll,5 HP,113 psi,Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.