Zoro Homepage

Pneumatic Nut Runner, Drive Size 3/4", PR

  • Mfr # CP6613-FRL

  • Zoro # G4447093


product price: $6,902.99
/pr
Free Shipping & Returns

Key Features

Drive Size
3/4 in Square
Torque Range Soft Draw
236 to 960 ft.-lb.
Drive System
Reverse
Free Speed
20 RPM
CFM @ Full Load
48.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP6613-FRL
Zoro #
G4447093
UPC #
015451777104
Country of Origin
Hungary

Dimensions

Drive Size
3/4 in Square
Head Width
2 7/8 in
Overall Length
10 in
Min. Hose Size
1/2 in
Head Height
1 3/8 in

Description

Nutrunner, Drive Size 3/4 in Square, Torque Range 236 to 960 ft-lb, Max. Torque 960 ft-lb, Free Speed 20 RPM, Air Pressure 90 psi, Air Consumption 48 cfm, Power Source Air Powered, Max. Air Pressure 91 psi, Min. Air Pressure 28 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 3/8 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Steel, Overall Length 10 in, Fastening Torque 960 ft-lb, Reversible Yes, Tool Weight 10.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.