Shop CHICAGO PNEUMATIC
See all product information
Create Account
Quick Release Coupling, QF-M104E, 3/8 in, Male, BSP
- Mfr # 8940176757
- Zoro # G923298789
product price:Â
$
56.69
/ea
Key Features
Hose Fitting Gender
Male
Thread Size
3/8 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8940176757
- Zoro #
- G923298789
- UPC #
- 15451793043
- Country of Origin
- Germany
- Item
- Quick-Release Coupling
- Hose Fitting Gender
- Male
- Color
- Silver
Dimensions
- Thread Size
- 3/8 in
Description
Chicago Pneumatic Quick release couplings are used to provide fast and easy connection and disconnection of fluid or air lines.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.